Sign In or Register to view pricing and more.
Documents & Guides
1 HoleShort Barrel Copper Compression Lug w/ PeepHole300 MCM-1/2" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Overview
1 HoleShort Barrel Copper Compression Lug w/ PeepHole300 MCM-1/2" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381036155, GL30048
Specifications
Customer Reviews
No reviews for this product
(0)