CU CMP Lug Short 6 AWG 3/8 Bolt Size

Item #: 111620
Cat #: GL638
UPC: 662381036247
Sign In or Register to view pricing and more.
Documents & Guides
1 HoleShort Barrel Copper Compression Lug w/ PeepHole6 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.

Overview

1 HoleShort Barrel Copper Compression Lug w/ PeepHole6 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381036247, GL638

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper

Customer Reviews

No reviews for this product
(0)