Ground Rod Connector HD 1"

Item #: 456555
Cat #: GRC-100H
UPC: 662381010575
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Silicon Bronze Ground Rod Clamp for 1in. Rod Heavy Duty Ground Rod Clamps are made from silicon bronze for maximum strength. A silicon bronze screw furnishes maximum clamping force. All standard duty and heavy duty ground clamps are UL Listed for direct burial in earth or concrete.

Overview

Heavy Duty Silicon Bronze Ground Rod Clamp for 1in. Rod Heavy Duty Ground Rod Clamps are made from silicon bronze for maximum strength. A silicon bronze screw furnishes maximum clamping force. All standard duty and heavy duty ground clamps are UL Listed for direct burial in earth or concrete.
Also known as: 662381010575, GRC-100H

Specifications

Material: Bronze
Material: Bronze

Customer Reviews

No reviews for this product
(0)