Multi-Tap Connector, 3-Port, Black, Insulated, 600 MCM - 6 AWG, 1-Sided

Item #: 356973
Cat #: IPL600-3
UPC: 662381789464
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 600 MCM - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 600 MCM - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381789464, IPL600-3

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 3
Material: Plastisol
Wire/Cable Openings: 3
Color: Black

Customer Reviews

No reviews for this product
(0)