Insulated Multi-Tap Connector, 2-Sided, 8-Port, 6 - 3/0 AWG
Item #:
501174
Cat #:
IPLD3/0-8
UPC:
662381927064
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 8, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 8, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381927064, IPLD3/0-8
Specifications
Material: | Plastisol |
Color: | Black |
Wire/Cable Openings: | 8 |
Material: | Plastisol |
Wire/Cable Openings: | 8 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)