6 AWG to 250 MCM Insulated Cable Connector
Item #:
59061
Cat #:
IPLMD250-12
UPC:
662381943101
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381943101, IPLMD250-12
Specifications
Material: | Plastisol |
Color: | Black |
Wire/Cable Openings: | 12 |
Material: | Plastisol |
Wire/Cable Openings: | 12 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)