Sign In or Register to view pricing and more.
Documents & Guides
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt - 1/2" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Overview
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt - 1/2" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Also known as: 662381339294, L6N-12
Specifications
Customer Reviews
No reviews for this product
(0)