Sign In or Register to view pricing and more.
Documents & Guides
Flexible Grounding Strap 1/2in. - 25 Ft. Woven of high conductivity, annealed, tinned copper wire, this braided ground strap provides maximum flexibility and ease of handling when installing ground or shield continuity. This braid is used for shield and lead-sheath grounding and is easily soldered to lead, copper and tinned metals. It is also used for continuing the fault-carrying capacity of the cable shield as a jumper braid.
Overview
Flexible Grounding Strap 1/2in. - 25 Ft. Woven of high conductivity, annealed, tinned copper wire, this braided ground strap provides maximum flexibility and ease of handling when installing ground or shield continuity. This braid is used for shield and lead-sheath grounding and is easily soldered to lead, copper and tinned metals. It is also used for continuing the fault-carrying capacity of the cable shield as a jumper braid.
Also known as: 662381011329, SA582B
Specifications
Customer Reviews
No reviews for this product
(0)