Service Post One Wire 6-1/0 AWG

Item #: 252657
Cat #: SPM-6L
UPC: 662381021052
Sign In or Register to view pricing and more.
Documents & Guides
Service Post Connector - One Wire Type 1/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.

Overview

Service Post Connector - One Wire Type 1/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Also known as: 662381021052, SPM-6L

Specifications

Material: Copper
Material: Copper

Customer Reviews

No reviews for this product
(0)