4' 20W T8 LED Lamp, 41K

Item #: 902380
Cat #: LED-88020-UNV-841-2P
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4' 20W T8 LED Lamp, 41K

Overview

4' 20W T8 LED Lamp, 41K
Also known as: LED-88020-UNV-841-2P

Specifications

Color Temperature: 4100 (Cool White)
Volts AC: 120-277
Wattage: 20
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Lumens: 2420
Color Temperature: 4100 (Cool White)
Wattage: 20
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Shape: T8 (Tubular)
Material: Plastic
Base: Medium Bi-Pin (G13)
Lumens: 2420

Customer Reviews

No reviews for this product
(0)