Sign In or Register to view pricing and more.
Documents & Guides
4FT T8 LINEAR LAMP DUAL END ENERGIZED 20W UNV 6500K BI PIN 120 D BEAM
Overview
4FT T8 LINEAR LAMP DUAL END ENERGIZED 20W UNV 6500K BI PIN 120 D BEAM
Also known as: LED-88020-UNV-865-2P
Specifications
Color Temperature: | 6500 (Daylight) |
Volts AC: | 120-277 |
Wattage: | 20 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Plastic |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Color Temperature: | 6500 (Daylight) |
Wattage: | 20 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Volts AC: | 120-277 |
Shape: | T8 (Tubular) |
Material: | Plastic |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)