8' 64W T8 LED Lamp, 50K

Item #: 878241
Cat #: LED-DI-88064-UNV-850-SP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
8FT T8 DIRECT/INDIRECT END ENERGIZED 64W UNV 5000K SINGLE PIN 360D BEAM

Overview

8FT T8 DIRECT/INDIRECT END ENERGIZED 64W UNV 5000K SINGLE PIN 360D BEAM
Neptun's high performance LED T8 tubes are designed for the replacement of existing T8 fluorescent lighting systems. The 88 series tubes are offered in a variety of color temperatures for flexibility in all types of applications.
Also known as: LED-DI-88064-UNV-850-SP

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 64
Lumens: 6600
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Plastic
Light Technology: LED
Base: 1-Pin (Fa8), Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Wattage: 64
Shape: T8 (Tubular)
Material: Plastic
Base: 1-Pin (Fa8), Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Lumens: 6600
Length: 8 ft, 96 in
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)