Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lenox; Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 1-3/16 In; Metal Cutting Life: Up To 2x; Material: Bi-metal
Overview
Lenox; Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 1-3/16 In; Metal Cutting Life: Up To 2x; Material: Bi-metal
LENOX® has over a century of cutting expertise, delivering solutions that make our tradesmen more productive. LENOX has continued to lead the way in the bi-metal hole saw category and is now redefining performance again with the introduction of a new carbide hole saw platform. Because we're not satisfied with being the best. We're working hard every day to get even better.
Also known as: 082472300192, 3001919L
Specifications
Customer Reviews
No reviews for this product
(0)