Sign In or Register to view pricing and more.
Documents & Guides
Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 7IN Round Plate included, Standard: UL, Voltage Rating: 120V, Air Flow Rate: 160CFM, Size: 30 X 17 1/2 X 6IN, Finish: Stainless Steel
Overview
Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 7IN Round Plate included, Standard: UL, Voltage Rating: 120V, Air Flow Rate: 160CFM, Size: 30 X 17 1/2 X 6IN, Finish: Stainless Steel
Also known as: 026715142996, F403004
Specifications
Customer Reviews
No reviews for this product
(0)