423' Floor-Heating Cable Kit, 1320W

Item #: 456576
Cat #: N1C110
UPC: 620713030134
Sign In or Register to view pricing and more.
Documents & Guides
Floor-Heating Cable Kit, 1320 Watts, 10.8 Amp, 110 SQ-Foot, Length: 423 Feet

Overview

Floor-Heating Cable Kit, 1320 Watts, 10.8 Amp, 110 SQ-Foot, Length: 423 Feet
Also known as: 620713030134, N1C110

Specifications

Length: 410 ft
Volts AC: 120
Material: PVC, Tin Plated Copper
Wattage: 1.250 kW
Length: 410 ft
Material: PVC, Tin Plated Copper
Volts AC: 120
Wattage: 1.250 kW

Customer Reviews

No reviews for this product
(0)