ORN S8VKG03012 30W 12VDC 2.5A

Item #: 704056
Cat #: S8VKG03012
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ORN S8VKG03012 30W 12VDC 2.5A 100-240VAC

Overview

ORN S8VKG03012 30W 12VDC 2.5A 100-240VAC
Also known as: S8VKG03012

Specifications

Mounting: DIN Rail
Wattage: 30
Phase: 1
Volts DC: 12
Amps: 2.500
Volts AC Range: 100-240
Volts DC Range: 90-350
Mounting: DIN Rail
Phase: 1
Amps: 2.500
Volts DC Range: 90-350
Wattage: 30
Volts DC: 12
Volts AC Range: 100-240

Customer Reviews

No reviews for this product
(0)