This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environm
Overview
The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environm
Also known as: ABM2S-A-Q
Specifications
Width: | 1 in |
Length: | 1 in |
Color: | White |
Mounting: | Adhesive, # 6 Screw |
Material: | Nylon |
Width: | 1 in |
Color: | White |
Material: | Nylon |
Length: | 1 in |
Mounting: | Adhesive, # 6 Screw |
Customer Reviews
No reviews for this product
(0)