1
more
Cable Tie Mount, 3/4", Indoors/High Temp, 4-Way, ABS, White
Item #:
16282
Cat #:
ABMM-AT-C
UPC:
074983584949
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Cable Tie Mount, 3/4", Indoors/High Temp, 4-Way, ABS, White, Pack of 100
Overview
Cable Tie Mount, 3/4", Indoors/High Temp, 4-Way, ABS, White, Pack of 100
Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.
Also known as: 074983584949, ABMM-AT-C
Specifications
Color: | White |
Mounting: | Adhesive |
Width: | 0.750 in |
Material: | Nylon |
Length: | 0.750 in |
Color: | White |
Width: | 0.750 in |
Length: | 0.750 in |
Mounting: | Adhesive |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)