Cord Clip, Hi Temp Adh., .38" (9.7mm) Bu

Item #: 6856
Cat #: ACC38-AT-C0
UPC: 074983336463
Sign In or Register to view pricing and more.
Documents & Guides
Adhesive backed cord clip, high temp, .38" (9.7mm) bundle, weather resistant, black, standard package.

Overview

Adhesive backed cord clip, high temp, .38" (9.7mm) bundle, weather resistant, black, standard package.
Also known as: 074983336463, ACC38-AT-C0

Specifications

Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Black
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in

Customer Reviews

No reviews for this product
(0)