Adj. Rel. Clamp, Adh., .69" (17.5mm) Bun

Item #: 11670
Cat #: ARC.68-A-Q14
UPC: 074983588817
Sign In or Register to view pricing and more.
Documents & Guides
Adjustable and releasable clamp, .69" (17.5mm) bundle, gray, standard package.

Overview

Adjustable and releasable clamp, .69" (17.5mm) bundle, gray, standard package.
Also known as: 074983588817, ARC.68-A-Q14

Specifications

Color: Gray
Material: Polypropylene
Mounting: Adhesive
Diameter: 0.690 in
Color: Gray
Mounting: Adhesive
Material: Polypropylene
Diameter: 0.690 in

Customer Reviews

No reviews for this product
(0)