Fixed Dia Clamp, .50" (12.7mm) Bundle,

Item #: 122041
Cat #: CCH50-S10-C0
UPC: 074983565689
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .50" (12.7mm) bundle, black, standard package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .50" (12.7mm) bundle, black, standard package.
Panduit® is a global leader in comprehensive physical infrastructure solutions. Issues such as convergence, interoperability, scalability and continuity need to be addressed to reduce risk across the IT, facilities, and manufacturing physical infrastructure. Our holistic approach enables business continuity through robust, leading-edge systems that optimize design and deployment of the physical infrastructure - delivering maximum reliability, availability, security, integration, and safety.
Also known as: 074983565689, CCH50-S10-C0

Specifications

Color: Black
Diameter: 0.500 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 0.500 in

Customer Reviews

No reviews for this product
(0)