Mini-Com Module, Cat6a, UTP, 8 pos 8 wir

Item #: 1352273
Cat #: CJ6X88TGGD
UPC: 07498393210
Sign In or Register to view pricing and more.
Category 6A, RJ45, 10 Gb/s, 8-position, 8-wire universal module.

Overview

Category 6A, RJ45, 10 Gb/s, 8-position, 8-wire universal module.
Category 6A/Class EA, 8-position, UTP jack module shall terminate 4-pair, 22 – 26 AWG, 100 ohm unshielded twisted pair cable and shall not require use of a punchdown tool. The termination cap shall be color-coded blue to designate Category 6A performance and shall include a universal label coded for T568A and T568B wiring schemes. The Mini-Com® TX6A™ 10Gig UTP Jack Module must be installed as part of the TX6A™ 10Gig UTP Copper Cabling System to achieve IEEE 10GBASE-T certified performance.
Also known as: 07498393210, CJ6X88TGGD

Specifications

Color: Gold
Connector Type: CAT 6A
Color: Gold
Connector Type: CAT 6A

Customer Reviews

No reviews for this product
(0)