Corr. Loom Tubing Slit, .75" (19.1mm) X

Item #: 639648
Cat #: CLT75N-2M630
UPC: 074983406548
Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .75" (19.1mm) x 2000' (609.6m), heat stabilized black nylon 6.

Overview

Corrugated loom tubing slit wall, .75" (19.1mm) x 2000' (609.6m), heat stabilized black nylon 6.
Also known as: 074983406548, CLT75N-2M630

Specifications

Diameter: 0.750 in
Color: Black
Length: 2000 ft
Material: Nylon
Diameter: 0.750 in
Length: 2000 ft
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)