Corr. Loom Tubing Solid, .50" (12.7mm) x

Item #: 574270
Cat #: CLTS50N-C
UPC: 074983622597
Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing solid wall, .50" (12.7mm) x 100', heat stabilized nylon 6, black.

Overview

Corrugated loom tubing solid wall, .50" (12.7mm) x 100', heat stabilized nylon 6, black.
Also known as: 074983622597, CLTS50N-C

Specifications

Length: 100 ft
Color: Black
Diameter: 0.500 in
Material: Nylon
Length: 100 ft
Diameter: 0.500 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)