Patch Panel, 72 Port, Modular Flush Moun
Item #:
355516
Cat #:
CPP72FMWBLY
UPC:
074983036615
Sign In or Register to view pricing and more.
Documents & Guides
Mini Com 72-port modular flush mount patch panel in black, (2RU).
Overview
Mini Com 72-port modular flush mount patch panel in black, (2RU).
Also known as: 074983036615, CPP72FMWBLY
Specifications
Mounting: | Rack |
Size: | 2RMU |
Color: | Black |
Type: | Unloaded |
Number of Ports: | 72 |
Mounting: | Rack |
Color: | Black |
Number of Ports: | 72 |
Size: | 2RMU |
Type: | Unloaded |
Customer Reviews
No reviews for this product
(0)