This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Die type 15 ton crimping tool, 18V lithium-ion battery powered, 120 VAC charger, Jaw opening: 2" (50.8mm), Weight: 24.35 lbs. (11.0kg) with battery, Length: 22" (558.8mm), Height: 10.75" (273.1mm), Width: 3.75" (95.3mm).
Overview
Die type 15 ton crimping tool, 18V lithium-ion battery powered, 120 VAC charger, Jaw opening: 2" (50.8mm), Weight: 24.35 lbs. (11.0kg) with battery, Length: 22" (558.8mm), Height: 10.75" (273.1mm), Width: 3.75" (95.3mm).
Also known as: CT-2940/L
Specifications
Type: | Lithium Battery |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)