Female Disconnect, non-insulated, 22 - 1 *** Discontinued ***
Item #:
486238
Cat #:
D18-187-C
UPC:
074983645855
Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.187 x 0.032" inches (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.58" (14.7 mm) long an *** Discontinued ***
Overview
The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.187 x 0.032" inches (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.58" (14.7 mm) long an *** Discontinued ***
Also known as: 074983645855, D18-187-C
Specifications
Color: | Metallic |
Material: | Brass |
Color: | Metallic |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)