Female Disconnect, non-insulated, 22 - 1

Item #: 3347
Cat #: D18-188-C
UPC: 074983822065
Sign In or Register to view pricing and more.
The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.187 x 0.020" (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.58" (14.7 mm) long and 0.23

Overview

The vibration resistant female disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.187 x 0.020" (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.58" (14.7 mm) long and 0.23
Also known as: 074983822065, D18-188-C

Specifications

Color: Metallic
Material: Brass
Color: Metallic
Material: Brass

Customer Reviews

No reviews for this product
(0)