Female Disconnect, nylon fully insulated
Item #:
398195
Cat #:
DNF10-250FIB-E
UPC:
074983364329
Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a yellow, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24.4 mm)
Overview
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a yellow, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24.4 mm)
Also known as: 074983364329, DNF10-250FIB-E
Specifications
Material: | Brass |
Color: | Yellow |
Material: | Brass |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)