Male Disconnect, nylon fully insulated,
Item #:
345947
Cat #:
DNF10-250FIMB-D
UPC:
074983785070
Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant male disconnect tab is made of copper and is nickel-plated.It is fully insulated in a yellow, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24.4
Overview
The vibration resistant male disconnect tab is made of copper and is nickel-plated.It is fully insulated in a yellow, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24.4
Also known as: 074983785070, DNF10-250FIMB-D
Specifications
Material: | Copper |
Color: | Yellow |
Material: | Copper |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)