Female Disconnect, nylon barrel insulate

Item #: 449859
Cat #: DNF14-110-E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made brass and is tin-plated. It is barrel insulated in blue, nylon. It has a tab size of 0.110 x 0.032" (2.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.75" (19.1 mm) long and 0.15"

Overview

The vibration resistant female disconnect is made brass and is tin-plated. It is barrel insulated in blue, nylon. It has a tab size of 0.110 x 0.032" (2.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.75" (19.1 mm) long and 0.15"
Also known as: DNF14-110-E

Specifications

Color: Blue
Material: Brass
Length: 3 in
Color: Blue
Length: 3 in
Material: Brass

Customer Reviews

No reviews for this product
(0)