Female Disconnect, right angle, nylon in
Item #:
1599
Cat #:
DNFR18-250B-M
UPC:
074983826599
Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) lo
Overview
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) lo
Also known as: 074983826599, DNFR18-250B-M
Specifications
Volts AC: | 120 |
Family / Style: | Magnetic STD |
Volts AC: | 120 |
Family / Style: | Magnetic STD |
Customer Reviews
No reviews for this product
(0)