Female Disconnect, double crimp, nylon f
Item #:
375364
Cat #:
DNG18-188FB-C
UPC:
074983687541
Sign In or Register to view pricing and more.
Documents & Guides
The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.187 x 0.020 (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.89" (22.6 mm) long and 0.29" (7.4 mm)
Overview
The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.187 x 0.020 (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.89" (22.6 mm) long and 0.29" (7.4 mm)
Also known as: 074983687541, DNG18-188FB-C
Specifications
Color: | Red |
Material: | Brass |
Color: | Red |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)