This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red premium nylon housing. It has a tab size of 0.110 x 0.032" (2.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.7
Overview
The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red premium nylon housing. It has a tab size of 0.110 x 0.032" (2.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.7
Also known as: DPF18-110FIB-C
Specifications
Color: | Red |
Material: | Brass |
Color: | Red |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)