Female Disconnect, right angle, non-insu *** Discontinued ***
Item #:
364671
Cat #:
DR18-250-C
UPC:
074983827473
Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is non-insulated in metallic housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.57" (14.5 mm) long and *** Discontinued ***
Overview
The vibration resistant female disconnect is made of brass and is tin-plated. It is non-insulated in metallic housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.57" (14.5 mm) long and *** Discontinued ***
Also known as: 074983827473, DR18-250-C
Specifications
Color: | Metallic |
Material: | Brass |
Color: | Metallic |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)