Fem. Disc, vinyl brl insul, 16 - 14 AWG,

Item #: 4165
Cat #: DVF14-205-C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.76" (19.

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.76" (19.
Also known as: DVF14-205-C

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass

Customer Reviews

No reviews for this product
(0)