Fem. Disc., vinyl brl insul, 16 - 14 AWG

Item #: 6797
Cat #: DVF14-250-M
UPC:
Sign In or Register to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.25 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.81" (20.6 mm) long

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.25 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.81" (20.6 mm) long
Also known as: DVF14-250-M

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass

Customer Reviews

No reviews for this product
(0)