Elastomeric Cable Tie, Releasable, 11.0L

Item #: 181977
Cat #: ERT3M-C20
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panduit Elastomeric Cable Ties are built with a locking head design to increase productivity. Thermoplastic polyurethane bundles and protects network data without over-tensioning. They are not only flexible and elastic, but fully releasable to accommodat

Overview

Panduit Elastomeric Cable Ties are built with a locking head design to increase productivity. Thermoplastic polyurethane bundles and protects network data without over-tensioning. They are not only flexible and elastic, but fully releasable to accommodat
Panduit Elastomeric Cable Ties are built with a locking head design to increase productivity. Thermoplastic polyurethane bundles and protects network data without over-tensioning. They are not only flexible and elastic, but fully releasable to accommodate frequent moves, adds and changes. And, with weather- and UV-resistance, as well as a 94V-0 flammability rating, you can trust them to reliably last in both indoor and outdoor environments. Miniature cross section, 11.0L (279mm), Tensile Strength: 80, Bundles up to 3.0 (76mm), Black, 100pc.
Also known as: ERT3M-C20

Specifications

Gangs: 2
Size: Standard
Type: GFCI, Decora
Material: Plastic
Color: Ivory
Mounting: Screwless
Gangs: 2
Type: GFCI, Decora
Color: Ivory
Size: Standard
Material: Plastic
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)