Wiring Duct, Narrow Slot, 2" x 4" x 6', PVC, Blue

Item #: 46084
Cat #: F2X4IB6
UPC: 074983018017
Sign In or Register to view pricing and more.
Narrow Slot Wiring Duct, PVC, Blue, 2" W x 4" H x 6' Length, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, PVC, Blue, 2" W x 4" H x 6' Length, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Narrow Slot Wiring Duct with Flush Cover, Polyvinyl Chloride, 2 Inches x 4 Inches x 6 Feet, Intrinsic Blue, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983018017, F2X4IB6

Specifications

Width: 2 in
Color: Blue
Height: 4 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 4 in
Length: 6 ft
Color: Blue
Material: PVC

Customer Reviews

No reviews for this product
(0)