Narrow Slotted Duct, Adhesive, PVC, 4 X

Item #: 343782
Cat #: F4X4LG6-A
UPC: 074983339457
Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 4 W x 4 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 4 W x 4 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983339457, F4X4LG6-A

Specifications

Color: Light Gray
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)