FAP with 6 OM2 LC duplex, mm (BL) adapte

Item #: 367097
Cat #: FAP6WBLDLC
UPC: 074983194100
Sign In or Register to view pricing and more.
Documents & Guides
FAP with 6 OM2 LC duplex, mm (BL) adapteLC OM2 FAP loaded with six LC duplex multimode fiber optic adapters (Black) with phosphor bronze split sleeves.

Overview

FAP with 6 OM2 LC duplex, mm (BL) adapteLC OM2 FAP loaded with six LC duplex multimode fiber optic adapters (Black) with phosphor bronze split sleeves.
Fiber adapter panels contain TIA/EIA-604 FOCIS compliant or compatible simplex or duplex fiber optic adapters and meet or exceed TIA/EIA-568-C.3 requirements. Fiber adapter panels include horizontal and vertical MPO adapters, LC, keyed LC, SC, ST, FC, fiber optic adapters. Fiber optic adapters include zirconia ceramic split sleeves to fit specific network requirements. LC and SC adapter housing colors follow the TIA/EIA-568-C.3 suggested color identification scheme. Multimedia modular panels allow customization of installation for applications requiring integration of fiber optic and copper cables. Blank fiber adapter panels reserve fiber adapter panel space for future use. All fiber adapter panels snap quickly into the front of fiber optic patch panels and enclosures for easy network deployment or moves, adds, and changes.
Also known as: 074983194100, FAP6WBLDLC

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)