Coupler, 4" x 4" (100mm x 100mm), Fiber-

Item #: 59746
Cat #: FCF4X4BL
UPC:
Sign In or Register to view pricing and more.
4in x 4in coupler fitting used to join two sections of duct together. Fiber-Duct™ Coupler is not required at each fitting connection, Black.

Overview

4in x 4in coupler fitting used to join two sections of duct together. Fiber-Duct™ Coupler is not required at each fitting connection, Black.
Also known as: FCF4X4BL

Specifications

Color: Black
Width: 4 in
Height: 4 in
Color: Black
Height: 4 in
Width: 4 in

Customer Reviews

No reviews for this product
(0)