Fitting, End Cap, 2" x 2" (50mm x 50mm),

Item #: 707134
Cat #: FHDEC2X2YL
UPC: 074983911486
Sign In or Register to view pricing and more.
Used for closing off open ends of the hinged channel or fittings. No coupler required. Push-on installation, Yellow.

Overview

Used for closing off open ends of the hinged channel or fittings. No coupler required. Push-on installation, Yellow.
Also known as: 074983911486, FHDEC2X2YL

Specifications

Width: 2 in
Height: 2 in
Color: Yellow
Width: 2 in
Color: Yellow
Height: 2 in

Customer Reviews

No reviews for this product
(0)