Solid Raceway,PVC,1X1.5X6',LGRY,NM

Item #: 355612
Cat #: FS1X1.5LG6NM
UPC: 07498333994
Sign In or Register to view pricing and more.
Panduct® type FS solid wall wiring duct, 1 W x 1.5 H, 6' length, PVC, light gray, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 1 W x 1.5 H, 6' length, PVC, light gray, no mounting holes.
Solid wall design fully encloses cables and cord sets providing maximum protection and aethetics
Also known as: 07498333994, FS1X1.5LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)