Solid Raceway,PVC,2X1.5X6',WHT,NM

Item #: 577855
Cat #: FS2X1.5WH6NM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® type FS solid wall wiring duct, 2 W x 1.5 H, 6' length, PVC, white, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 2 W x 1.5 H, 6' length, PVC, white, no mounting holes.
Also known as: FS2X1.5WH6NM

Specifications

Color: White
Material: PVC
Length: 6 ft
Color: White
Length: 6 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)