Solid Raceway,PVC,3X2X6',BLK,NM

Item #: 47560
Cat #: FS3X2BL6NM
UPC: 074983611508
Sign In or Register to view pricing and more.
Panduct® type FS solid wall wiring duct, 3 W x 2 H, 6' length, PVC, black, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 3 W x 2 H, 6' length, PVC, black, no mounting holes.
Also known as: 074983611508, FS3X2BL6NM

Specifications

Color: Black
Material: PVC
Length: 6 ft
Color: Black
Length: 6 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)