Solid Raceway,PVC,4X5X6',LGRY,NM

Item #: 49032
Cat #: FS4X5LG6NM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® type FS solid wall wiring duct, 4 W x 5 H, 6' length, PVC, light gray, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 4 W x 5 H, 6' length, PVC, light gray, no mounting holes.
Also known as: FS4X5LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)