Insulated Ferrule, single wire, 22 AWG (

Item #: 7586
Cat #: FSD74-6-D
UPC: 074983763979
Sign In or Register to view pricing and more.
The single wire DIN end sleeve insulated ferrule in turquoise has a funnel entry for faster insertion and lower installation cost. It is intended for American Wire Gauge (AWG) #24-22 (0.34mm²) wire ferrules and supports a maximum wire insulated diameter o

Overview

The single wire DIN end sleeve insulated ferrule in turquoise has a funnel entry for faster insertion and lower installation cost. It is intended for American Wire Gauge (AWG) #24-22 (0.34mm²) wire ferrules and supports a maximum wire insulated diameter o
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983763979, FSD74-6-D

Specifications

Color: Turquoise
Material: Copper
Color: Turquoise
Material: Copper

Customer Reviews

No reviews for this product
(0)