Insulated Ferrules on Mini-Reel, Single Wire, 14 AWG

Item #: 661514
Cat #: FSD80-8-DK
UPC: 074983333455
Sign In or Register to view pricing and more.
Insulated Ferrules on Mini-Reel, Single Wire, 14 AWG, Blue DIN End Sleeve, 0.31 Pin Length

Overview

Insulated Ferrules on Mini-Reel, Single Wire, 14 AWG, Blue DIN End Sleeve, 0.31 Pin Length
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983333455, FSD80-8-DK

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 14
Color: Blue
Allowable Gauge Range: 14
Material: Copper

Customer Reviews

No reviews for this product
(0)