Insulated Ferrule, single wire, 2 AWG (3

Item #: 6839
Cat #: FSD86-18-L
UPC: 074983762750
Sign In or Register to view pricing and more.
Polypropylene insulated ferrules single wire red DIN end sleeve, 2 AWG (35.0mm²), .71(18.0mm) pin length.

Overview

Polypropylene insulated ferrules single wire red DIN end sleeve, 2 AWG (35.0mm²), .71(18.0mm) pin length.
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983762750, FSD86-18-L

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 2
Color: Red
Allowable Gauge Range: 2
Material: Copper

Customer Reviews

No reviews for this product
(0)